- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 840 rpm
- Three Phase
| Poles | 8 |
| Phase | Three Phase |
| Frame | 256T |
| RPM | 840 rpm |
| Motor Application | General Purpose |
| Open End Bearing | 6308 |
| Mounting | Rigid Base |
| Insulation | F |
| Rotation | Reversible |
| Drive End Bearing | 6309 |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Hz | 60 |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 20/10 |
| Efficiency Group | 87.7 % |
| Weight | 300.0 LB |
| EAN or UPC | 691720813577 |

