- 0.25 HP - Single Phase
- 60 Hz - 56 Frame
- 115 V
- 1140 rpm
features
- Double-shielded bearings extend the service life of the motor.
- EXXON® Polyrex® EM Grease supports extreme temperatures between -20°F(-29 ˚ C) and +350°F(+177˚C).
- Shaft flingers protect bearings from damage caused by dirt and rain.
- Condensation drains allow the motor to expel and drain built-up moisture.
| DE Bearing Size | 6203 |
| Frame Length | 6.15 in |
| Shaft Extension | 1.88 in |
| Hz | 60 |
| Electrical Type | Split Phase |
| KVA Code | M |
| Frame Material | Rolled Steel |
| Mounting Type | Resilient Base |
| HP | 0.25 |
| Shaft Diameter | 0.63 in |
| DE Bearing Type | BALL |
| Standard | CSA, UL Recognized |
| ODE Bearing Type | Ball |
| Speed [Max] | 1140 rpm |
| Rotation | Counterclockwise/Clockwise |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Phases | Single |
| Insulation Class | B |
| No. of Speeds | 1 |
| Service Factor | 1 |
| Enclosure | TENV |
| Motor Orientation | ANY |
| Efficiency | 53 |
| Duty | Continuous |
| Starting Type | SM |
| Overload Protector | Automatic |
| Frame | 56 |
| ODE Bearing Size | 6203 |
| Amps | 5.6 |
| No. of Poles | 6 |
| Voltage | 115 V |
| Weight | 0.0 LB |
| EAN or UPC | 786674022752 |

