- 0.75 HP - Single Phase
- 60 Hz - 56Z Frame
- 115 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| Efficiency | 66 |
| Enclosure | DP |
| Motor Orientation | HOR |
| No. of Speeds | 1 |
| Starting Type | SM |
| Voltage | 115 V |
| Insulation Class | B |
| Frame Length | 6.62 in |
| Shaft Diameter | 0.63 in |
| Rotation | Counterclockwise/Clockwise |
| Frame Material | Rolled Steel |
| No. of Poles | 4 |
| Service Factor | 1 |
| Frame | 56Z |
| Ambient Temperature Range [Max] | 104 °F |
| HP | 0.75 |
| Duty | Continuous |
| No. of Phases | Single |
| ODE Bearing Size | 6203 |
| Electrical Type | Split Phase |
| DE Bearing Size | 6203 |
| Mounting Type | Rigid Base |
| Speed [Max] | 1725 rpm |
| KVA Code | L |
| Shaft Extension | 2.25 in |
| Amps | 11.2 |
| Hz | 60 |
| ODE Bearing Type | Ball |
| DE Bearing Type | BALL |
| Standard | CSA, UL Recognized |
| Weight | 0.0 LB |
| EAN or UPC | 722856006790 |

