- 0.75 HP - Single Phase
- 60 Hz - 48Y Frame
- 115/230 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Automatic reset thermal protector (as noted) protects against overload.
- Permanently lubricated sealed bearings extend the lifetime of the motor.
- Interchangeable with most OEM designs.
| Duty | Continuous |
| Voltage | 115/230 V |
| Voltage Rating | 115/230 |
| No. of Poles | 4 |
| Insulation | B |
| Mounting | Resilient Base |
| DE Bearing Size | 6203 |
| Service Factor | 1 |
| Speed [Max] | 1725 rpm |
| Motor Application | Carbonator Pump |
| ODE Bearing Type | Ball |
| Shaft Diameter | 0.63 in |
| Open End Bearing | 6203 |
| Overload Protector | Automatic |
| ODE Bearing Size | 6203 |
| Rotation | Counterclockwise/Clockwise |
| Electrical Type | Split Phase |
| KVA Code | L |
| Full Load Amps | 10.4, 5.2 |
| Efficiency | 68.3 |
| Hz | 60 |
| Insulation Class | B |
| Frame | 48Y |
| Standard | CSA, UL Recognized |
| DE Bearing Type | BALL |
| HP | 0.75 |
| Shaft Extension | 0.17 in |
| Starting Type | SM |
| Mounting Type | Resilient Base |
| Frame Material | Rolled Steel |
| No. of Speeds | 1 |
| Enclosure | DP |
| Amps | 10.4,5.2 |
| Ambient Temperature Range [Max] | 104 °F |
| Enclosure Designation | Drip Proof |
| Frame Length | 6.62 in |
| Poles | 4 |
| Phase | Single Phase |
| Motor Orientation | ANY |
| No. of Phases | Single |
| Drive End Bearing | 6203 |
| Weight | 19.0 LB |
| EAN or UPC | 722856031808 |

