- 2 HP - Single Phase
- 60 Hz - 145T Frame
- 115/208-230 V
- 1740 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| No. of Poles | 4 |
| Motor Orientation | Horizontal |
| ODE Bearing Size | 6203 |
| Power Factor | 78.3 |
| Assembly/Box Mounting | F1 Only |
| Frame Length | 9.56 in |
| DE Bearing Type | Ball |
| DE Bearing Size | 6205 |
| Standard | CE, CSA, UL Recognized |
| Amps | 21/11.3-10.5 |
| Starting Type | Across The Line |
| Speed [Max] | 1740 rpm |
| Frame | 145T |
| Service Factor | 1.15 |
| Duty | Continuous |
| ODE Bearing Type | Ball |
| Efficiency | 78.5 |
| Shaft Diameter | 0.875 in |
| KVA Code | J |
| Voltage | 115/208-230 V |
| Enclosure | DP |
| Shaft Extension | 2.28 in |
| Rotation | Selective Counterclockwise |
| No. of Speeds | 1 |
| Insulation Class | B |
| Shaft Type | T |
| Frame Material | Rolled Steel |
| NEMA Design | L |
| No. of Phases | Single |
| Electrical Type | Capacitor Start Capacitor Run |
| Ambient Temperature Range [Max] | 104 °F |
| HP | 2 |
| IP Rating | IP22 |
| Mounting Type | Resilient Base |
| Hz | 60 |
| Weight | 50.0 LB |
| EAN or UPC | 722856048585 |

