- 1.5 HP - Three Phase
- 60 Hz - 56J Frame
- 208-230/460 V
- 3450 rpm
features
- Double sealed ball bearings, mechanically locked on shaft end
- Continuous Duty
- Nameplated 60/50 hertz, 190/380 volts at next lower HP
- Threaded shaft with slinger
- Drip cover included
| Duty | Continuous |
| Voltage | 208-230/460 V |
| Amps | 4.2-4/2 |
| Motor Orientation | Horizontal |
| Assembly/Box Mounting | F1 Only |
| KVA Code | M |
| ODE Bearing Size | 6203 |
| Enclosure | TEFC |
| Speed [Max] | 3450 rpm |
| Shaft Diameter | 0.625 in |
| Starting Type | Across The Line |
| Shaft Extension | 2.57 in |
| Service Factor | 1.15 |
| Power Factor | 83.5 |
| NEMA Design | B |
| HP | 1.5 |
| Mounting Type | Rigid Base |
| ODE Bearing Type | Ball |
| Frame Length | 8.6 in |
| Hz | 60 |
| No. of Speeds | 1 |
| Shaft Type | J |
| Efficiency | 84 |
| Insulation Class | B |
| No. of Phases | Three |
| Frame | 56J |
| No. of Poles | 2 |
| Rotation | Reversible |
| Standard | CE, CSA, UL Recognized |
| Ambient Temperature Range [Max] | 104 °F |
| IP Rating | IP43 |
| DE Bearing Size | 6203 |
| Resistance Main | 9.27 |
| Electrical Type | Squirrel Cage Induction Run |
| Frame Material | Rolled Steel |
| DE Bearing Type | Ball |
| Weight | 0.0 LB |
| EAN or UPC | 722856051745 |

