- 0.25 HP - Three Phase
- 60 Hz - 48 Frame
- 208-230/460 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Continuous duty cycle design allows maximum operation at the rated power specifications.
- Class B or F Insulation protects motor for a maximum temperature rating.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| Poles | 4 |
| Frame Length | 5.16 in |
| Hz | 60 |
| Amps | 1.3-1.4,0.7 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Mounting Type | Rigid Base |
| Full Load Amps | 1.3-1.4, 0.7 |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.35 |
| Standard | CSA, UL Recognized |
| Ambient Temperature Range [Max] | 104 °F |
| Open End Bearing | 6203 |
| ODE Bearing Size | 6203 |
| Drive End Bearing | 6203 |
| Motor Orientation | ANY |
| Insulation Class | B |
| Duty | Continuous |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| ODE Bearing Type | Ball |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| NEMA Design | B |
| Shaft Extension | 1.5 in |
| Voltage | 208-230/460 V |
| Speed [Max] | 1725 rpm |
| No. of Speeds | 1 |
| KVA Code | M |
| DE Bearing Type | BALL |
| Electrical Type | Three Phase |
| Shaft Diameter | 0.5 in |
| Efficiency | 64 |
| Insulation | B |
| DE Bearing Size | 6203 |
| No. of Phases | Three |
| HP | 0.25 |
| Mounting | Rigid Base |
| Rotation | Counterclockwise/Clockwise |
| Frame | 48 |
| No. of Poles | 4 |
| Weight | 14.0 LB |
| EAN or UPC | 722856013767 |

