- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1725 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure | TENV |
| Full Load Amps | 1.1-1.2, 0.6 |
| Service Factor | 1.35 |
| Open End Bearing | 6203 |
| Motor Application | General Purpose |
| Mounting | Round |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Frame | 56C |
| Rotation | CW/CCW |
| Hz | 60 |
| Voltage Rating | 208-230/460 |
| Poles | 4 |
| Insulation | B |
| Drive End Bearing | 6203 |
| Weight | 17.0 LB |
| EAN or UPC | 722856015259 |

