- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 1 hp
- 1170 rpm
- Three Phase
| Drive End Bearing | 207 |
| Mounting | Rigid Base |
| Enclosure | TENV |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Phase | Three Phase |
| Motor Application | Inverter Duty, Encoder Provided |
| Hz | 60 |
| Frame | 182TC |
| Poles | 6 |
| Efficiency Group | 82.5 % |
| Frame Material | Aluminum |
| Service Factor | 1 |
| RPM | 1170 rpm |
| Voltage Rating | 230/460 |
| Open End Bearing | 205 |
| Full Load Amps | 3.6/1.8 |
| Rotation | Reversible |
| Weight | 78.0 LB |
| EAN or UPC | 691720060391 |

