- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 1 hp
- 1725 rpm
- Three Phase
| Hz | 60 |
| Voltage Rating | 230/460 |
| Efficiency Group | 82.5 % |
| Motor Application | Inverter Duty, Encoder Provided |
| Insulation | F |
| Rotation | Reversible |
| Service Factor | 1 |
| RPM | 1725 rpm |
| Poles | 4 |
| Enclosure | TENV |
| Drive End Bearing | 203 |
| Full Load Amps | 3.2/1.6 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Open End Bearing | 203 |
| Frame | 56HC |
| Frame Material | Rolled Steel |
| Weight | 44.0 LB |
| EAN or UPC | 691720060735 |

