- AC Motor
- General Purpose Motor Application
- 50 hp
- 1782 rpm
- Three Phase
| Open End Bearing | 6309 |
| Voltage Rating | 230/460 |
| Poles | 4 |
| Drive End Bearing | 6311 |
| Insulation | F |
| Phase | Three Phase |
| Full Load Amps | 127/63.5 |
| Motor Application | General Purpose |
| Hz | 60 |
| Efficiency Group | 94.5 % |
| Service Factor | 1.25 |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Enclosure | TEFC |
| Frame | 326TC |
| RPM | 1782 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting | Rigid Base |
| Weight | 573.0 LB |
| EAN or UPC | 691720061725 |

