- AC Motor
- General Purpose Motor Application
- 200 hp
- 1787 rpm
- Three Phase
| Efficiency Group | 96.2 % |
| Enclosure | ODP |
| Drive End Bearing | 318 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Insulation | F |
| Voltage Rating | 460 |
| Service Factor | 1.25 |
| Full Load Amps | 233 |
| Poles | 4 |
| Frame Material | Rolled Steel |
| Motor Application | General Purpose |
| Enclosure Designation | Open Drip Proof |
| Hz | 60 |
| RPM | 1787 rpm |
| Open End Bearing | 315 |
| Phase | Three Phase |
| Frame | 445T |
| Weight | 1438.0 LB |
| EAN or UPC | 691720003114 |

