- AC Motor
- General Purpose Motor Application
- 60 hp
- 1782 rpm
- Three Phase
| Insulation | F |
| Hz | 60 |
| Poles | 4 |
| RPM | 1782 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Voltage Rating | 230/460 |
| Open End Bearing | 311 |
| Frame | 364T |
| Drive End Bearing | 313 |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Full Load Amps | 144/72.5 |
| Rotation | Reversible |
| Phase | Three Phase |
| Weight | 765.0 LB |
| EAN or UPC | 691720021491 |

