- AC Motor
- General Purpose Motor Application
- 200 hp
- 1190 rpm
- Three Phase
| Efficiency Group | 95.8 % |
| Open End Bearing | 315 |
| Drive End Bearing | 318 |
| Insulation | F |
| Full Load Amps | 255 |
| RPM | 1190 rpm |
| Phase | Three Phase |
| Enclosure Designation | Open Drip Proof |
| Mounting | Rigid Base |
| Voltage Rating | 460 |
| Hz | 60 |
| Motor Application | General Purpose |
| Poles | 6 |
| Frame | 449T |
| Frame Material | Rolled Steel |
| Enclosure | ODP |
| Rotation | Reversible |
| Weight | 2112.0 LB |
| EAN or UPC | 691720003343 |

