- AC Motor
- Inverter Duty Motor Application
- 1 1/2 hp
- 1750 rpm
- Three Phase
| Poles | 4 |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Hz | 60 |
| Frame | 145T |
| Insulation | F |
| Enclosure Designation | Drip Proof |
| Rotation | Reversible |
| Enclosure | DP |
| Efficiency Group | 84 % |
| RPM | 1750 rpm |
| Motor Application | Inverter Duty |
| Drive End Bearing | 205 |
| Full Load Amps | 4.4/2.2 |
| Phase | Three Phase |
| Service Factor | 1 |
| Open End Bearing | 203 |
| Weight | 68.0 LB |
| EAN or UPC | 691720983294 |

