- AC Motor
- Inverter Duty Motor Application
- 2 hp
- 1735 rpm
- Three Phase
| Drive End Bearing | 205 |
| Hz | 60 |
| Open End Bearing | 203 |
| Full Load Amps | 5.8/2.9 |
| Efficiency Group | 84 % |
| Rotation | Reversible |
| Service Factor | 1 |
| Enclosure Designation | Drip Proof |
| Frame | 145T |
| Enclosure | DP |
| RPM | 1735 rpm |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Insulation | F |
| Voltage Rating | 230/460 |
| Motor Application | Inverter Duty |
| Poles | 4 |
| Frame Material | Rolled Steel |
| Weight | 68.0 LB |
| EAN or UPC | 691720104729 |

