- AC Motor
- Inverter Duty Motor Application
- 5 hp
- 1750 rpm
- Three Phase
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 184T |
| Service Factor | 1 |
| Frame Material | Aluminum |
| RPM | 1750 rpm |
| Insulation | F |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Drive End Bearing | 207 |
| Efficiency Group | 87.5 % |
| Motor Application | Inverter Duty |
| Hz | 60 |
| Open End Bearing | 205 |
| Full Load Amps | 13.4/6.7 |
| Rotation | Reversible |
| Poles | 4 |
| Enclosure | TEFC |
| Weight | 127.0 LB |
| EAN or UPC | 691720254059 |

