- AC Motor
- Inverter Duty Motor Application
- 15 hp
- 1770 rpm
- Three Phase
| Enclosure | TEFC |
| Full Load Amps | 39/19.5 |
| RPM | 1770 rpm |
| Mounting | Rigid Base |
| Drive End Bearing | 309 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Rotation | Reversible |
| Motor Application | Inverter Duty |
| Efficiency Group | 91 % |
| Frame | 254T |
| Poles | 4 |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Service Factor | 1 |
| Frame Material | Aluminum |
| Open End Bearing | 208 |
| Weight | 209.0 LB |
| EAN or UPC | 691720338735 |

