- AC Motor
- Automotive Duty Motor Application
- 5 hp
- 1175 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Automotive Duty |
| Insulation | F |
| Enclosure | TEFC |
| Open End Bearing | 210 |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Full Load Amps | 6.7 |
| Drive End Bearing | 309 |
| Voltage Rating | 460 |
| Service Factor | 1 |
| Efficiency Group | 90.2 % |
| Hz | 60 |
| RPM | 1175 rpm |
| Mounting | Rigid Base |
| Frame | 254U |
| Poles | 6 |
| Rotation | Reversible |
| Weight | 260.0 LB |
| EAN or UPC | 691720105511 |

