- AC Motor
- Automotive Duty Motor Application
- 1 hp
- 1770 rpm
- Three Phase
| Voltage Rating | 460 |
| Efficiency Group | 87.5 % |
| Insulation | F |
| RPM | 1770 rpm |
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Full Load Amps | 1.5 |
| Frame | 182UC |
| Open End Bearing | 205 |
| Frame Material | Cast Iron |
| Enclosure | TENV |
| Phase | Three Phase |
| Poles | 4 |
| Drive End Bearing | 207 |
| Hz | 60 |
| Service Factor | 1 |
| Motor Application | Automotive Duty |
| Mounting | Round |
| Weight | 108.0 LB |
| EAN or UPC | 691720335611 |

