- AC Motor
- Automotive Duty Motor Application
- 2 hp
- 1765 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| RPM | 1765 rpm |
| Service Factor | 1 |
| Frame Material | Cast Iron |
| Poles | 4 |
| Efficiency Group | 89.5 % |
| Insulation | F |
| Frame | 184UC |
| Enclosure | TEFC |
| Full Load Amps | 2.6 |
| Drive End Bearing | 207 |
| Voltage Rating | 460 |
| Open End Bearing | 205 |
| Rotation | Reversible |
| Mounting | Round |
| Phase | Three Phase |
| Motor Application | Automotive Duty |
| Weight | 118.0 LB |
| EAN or UPC | 691720363911 |

