- AC Motor
- General Purpose Motor Application
- 1 hp
- 1735 rpm
- Three Phase
| RPM | 1735 rpm |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Frame | 143T |
| Rotation | Reversible |
| Full Load Amps | 3/1.5 |
| Frame Material | Cast Iron |
| Open End Bearing | 203 |
| Motor Application | General Purpose |
| Drive End Bearing | 205 |
| Enclosure | TENV |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Poles | 4 |
| Phase | Three Phase |
| Efficiency Group | 85.5 % |
| Insulation | F |
| Service Factor | 1.25 |
| Mounting | Rigid Base |
| Weight | 56.0 LB |
| EAN or UPC | 691720988046 |

