Leeson
LM24114
AC Motor; Superseded by Flex-in-1® AC Motor; Part #056T17F15949; Catalog #FX13BK004
Item #101563355
- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1725 rpm
- Three Phase
| Efficiency Group | 65.5 % |
| Drive End Bearing | 203 |
| Full Load Amps | 1.6/0.8 |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 203 |
| Frame | S56C |
| Insulation | B |
| Poles | 4 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Hz | 60 |
| Frame Material | Rolled Steel |
| RPM | 1725 rpm |
| Mounting | Rigid Base |
| Voltage Rating | 230/460 |
| Weight | 16.0 LB |
| EAN or UPC | 691720061428 |
