- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Insulation | B |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Poles | 4 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Efficiency Group | 70 % |
| RPM | 1725 rpm |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Drive End Bearing | 203 |
| Open End Bearing | 203 |
| Hz | 60 |
| Frame | 56 |
| Motor Application | General Purpose |
| Voltage Rating | 575 |
| Frame Material | Rolled Steel |
| Full Load Amps | 0.9 |
| Weight | 22.0 LB |
| EAN or UPC | 691720340479 |

