- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 870 rpm
- Three Phase
| Full Load Amps | 4.8/2.4 |
| Voltage Rating | 230/460 |
| RPM | 870 rpm |
| Hz | 60 |
| Phase | Three Phase |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Poles | 8 |
| Drive End Bearing | 205 |
| Open End Bearing | 203 |
| Motor Application | General Purpose |
| Frame | 145T |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Efficiency Group | 70 % |
| Weight | 47.0 LB |
| EAN or UPC | 691720020463 |

