- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 855 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Efficiency Group | 66 % |
| Open End Bearing | 203 |
| Hz | 60 |
| Phase | Three Phase |
| Insulation | F |
| Mounting | Rigid Base |
| RPM | 855 rpm |
| Drive End Bearing | 205 |
| Rotation | Reversible |
| Poles | 8 |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Voltage Rating | 230/460 |
| Motor Application | General Purpose |
| Frame | 143T |
| Full Load Amps | 2.6/1.3 |
| Weight | 35.0 LB |
| EAN or UPC | 691720020456 |

