- AC Motor
- Agricultural Motor Application
- 1/2 hp
- 1075 rpm
- Single Phase
| Enclosure | TEAO |
| Frame Material | Rolled Steel |
| Motor Application | Agricultural |
| Phase | Single Phase |
| Enclosure Designation | Totally Enclosed Air Over |
| Insulation | B |
| RPM | 1075 rpm |
| Frame | 48Z |
| Efficiency Group | 68 % |
| Drive End Bearing | 6203 |
| Full Load Amps | 6.4/3.2 |
| Voltage Rating | 115/230 |
| Hz | 60 |
| Mounting | Resilient Base - Extended Studs |
| Service Factor | 1 |
| Poles | 6 |
| Rotation | Selective CCW |
| Open End Bearing | 6203 |
| Weight | 20.0 LB |
| EAN or UPC | 691720351932 |

