- AC Motor
- General Purpose Motor Application
- 2 hp
- 1740 rpm
- Single Phase
| Service Factor | 1.15 |
| Hz | 60 |
| Frame | 145TZ |
| Poles | 4 |
| Open End Bearing | 203 |
| Rotation | Selective CCW |
| Mounting | Rigid Base |
| Enclosure | ODP |
| Voltage Rating | 115/208-230 |
| Phase | Single Phase |
| Insulation | B |
| Frame Material | Rolled Steel |
| RPM | 1740 rpm |
| Efficiency Group | 78.5 % |
| Full Load Amps | 21/11.3-10.5 |
| Enclosure Designation | Open Drip Proof |
| Drive End Bearing | 205 |
| Motor Application | General Purpose |
| Weight | 49.0 LB |
| EAN or UPC | 691720980897 |

