- AC Motor
- General Purpose Motor Application
- 2 hp
- 1740 rpm
- Single Phase
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Frame Material | Rolledsteel |
| Full Load Amps | 24.8/13-12.4 |
| Phase | Single Phase |
| Drive End Bearing | 6206 |
| Open End Bearing | 6205 |
| Frame | 182T |
| Motor Application | General Purpose |
| Voltage Rating | 115/208-230 |
| Efficiency Group | 72 % |
| Hz | 60 |
| Enclosure | TEFC |
| RPM | 1740 rpm |
| Rotation | Selective CCW |
| Poles | 4 |
| Weight | 53.0 LB |
| EAN or UPC | 691720105627 |

