- AC Motor
- General Purpose Motor Application
- 10 hp
- 1745 rpm
- Single Phase
| RPM | 1745 rpm |
| Mounting | Rigid Base |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Selective CCW |
| Voltage Rating | 230 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Drive End Bearing | 307 |
| Frame Material | Rolled Steel |
| Frame | 215T |
| Full Load Amps | 41.5 |
| Phase | Single Phase |
| Hz | 60 |
| Insulation | F |
| Open End Bearing | 206 |
| Efficiency Group | 85.5 % |
| Service Factor | 1 |
| Weight | 128.0 LB |
| EAN or UPC | 691720024447 |

