- AC Motor
- Agricultural Motor Application
- 1 hp
- 3450 rpm
- Single Phase
| Enclosure | TEAO |
| Service Factor | 1.15 |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Air Over |
| RPM | 3450 rpm |
| Hz | 60 |
| Mounting | Rigid Base |
| Frame | 56Z |
| Rotation | Selective CCW |
| Motor Application | Agricultural |
| Insulation | F |
| Phase | Single Phase |
| Full Load Amps | 11.2/5.6 |
| Frame Material | Rolled Steel |
| Voltage Rating | 115/230 |
| Poles | 2 |
| Efficiency Group | 78.5 % |
| Drive End Bearing | 6203 |
| Weight | 29.0 LB |
| EAN or UPC | 691720022238 |

