- AC Motor
- Agricultural Motor Application
- 1 1/2 hp
- 3475 rpm
- Single Phase
| Drive End Bearing | 205 |
| Motor Application | Agricultural |
| Enclosure Designation | Totally Enclosed Air Over |
| Voltage Rating | 115/230 |
| Open End Bearing | 203 |
| RPM | 3475 rpm |
| Service Factor | 1 |
| Frame Material | Rolled Steel |
| Rotation | Selective CCW |
| Poles | 2 |
| Mounting | Rigid Base |
| Phase | Single Phase |
| Enclosure | TEAO |
| Frame | 143TZ |
| Efficiency Group | 70 % |
| Insulation | F |
| Hz | 60 |
| Full Load Amps | 16.8/8.4 |
| Weight | 35.0 LB |
| EAN or UPC | 691720021927 |

