- AC Motor
- Agricultural Motor Application
- 5 hp
- 1740 rpm
- Single Phase
| Enclosure | TEFC |
| Frame | 213TZ |
| Efficiency Group | 82.5 % |
| Open End Bearing | 206 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 1740 rpm |
| Phase | Single Phase |
| Full Load Amps | 22.6 |
| Frame Material | Rolled Steel |
| Drive End Bearing | 307 |
| Mounting | Rigid Base |
| Hz | 60 |
| Insulation | F |
| Service Factor | 1.15 |
| Voltage Rating | 230 |
| Motor Application | Agricultural |
| Poles | 4 |
| Rotation | Selective CCW |
| Weight | 96.0 LB |
| EAN or UPC | 691720053522 |

