- AC Motor
- Inverter Duty Motor Application
- 1 hp
- 1755 rpm
- Three Phase
| Poles | 4 |
| Voltage Rating | 230/460 |
| Motor Application | Inverter Duty |
| Rotation | Reversible |
| Hz | 60 |
| Efficiency Group | 82.5 % |
| Drive End Bearing | 205 |
| Open End Bearing | 203 |
| Phase | Three Phase |
| RPM | 1755 rpm |
| Frame | 143TC |
| Frame Material | Rolled Steel |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Service Factor | 1 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 3/1.5 |
| Insulation | F |
| Weight | 32.0 LB |

