- AC Motor
- General Purpose Motor Application
- 30 hp
- 1775 rpm
- Three Phase
| Frame Material | Cast Iron |
| Poles | 4 |
| Voltage Rating | 200/400 |
| Service Factor | 1.15 |
| Hz | 60 |
| Open End Bearing | 6210 |
| Mounting | Rigid Base |
| Efficiency Group | 94.1 % |
| Phase | Three Phase |
| Rotation | Reversible |
| Enclosure | DP |
| Motor Application | General Purpose |
| Frame | 286T |
| Insulation | F |
| Full Load Amps | 84/42 |
| RPM | 1775 rpm |
| Drive End Bearing | 6311 |
| Enclosure Designation | Drip Proof |
| Weight | 325.0 LB |
| EAN or UPC | 691720089057 |

