- AC Motor
- Elevator Duty Motor Application
- 12 1/2 hp
- 1185 rpm
- Three Phase
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Motor Application | Elevator Duty |
| Poles | 6 |
| Enclosure Designation | Drip Proof |
| Enclosure | DP |
| Service Factor | 1 |
| Insulation | F |
| Mounting | Round |
| Rotation | Reversible |
| Full Load Amps | 51/25.5 |
| Hz | 60 |
| Drive End Bearing | 309 |
| Frame Material | Rolled Steel |
| Frame | 284TC |
| RPM | 1185 rpm |
| Efficiency Group | 84.4 % |
| Open End Bearing | 209 |
| Weight | 305.0 LB |
| EAN or UPC | 691720105559 |

