- AC Motor
- General Purpose Motor Application
- 40 hp
- 3555 rpm
- Three Phase
| Frame | 324T |
| Enclosure | TEFC |
| RPM | 3555 rpm |
| Mounting | Rigid Base |
| Insulation | F |
| Phase | Three Phase |
| Rotation | Reversible |
| Efficiency Group | 93.6 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 309 |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Motor Application | General Purpose |
| Service Factor | 1.25 |
| Full Load Amps | 88/44 |
| Frame Material | Rolled Steel |
| Poles | 2 |
| Drive End Bearing | 311 |
| Weight | 535.0 LB |
| EAN or UPC | 691720021156 |

