- AC Motor
- General Purpose Motor Application
- 10 hp
- 3515 rpm
- Three Phase
| Hz | 60 |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6307 |
| Poles | 2 |
| Mounting | Rigid Base |
| Enclosure Designation | Open Drip Proof |
| Open End Bearing | 6206 |
| Frame Material | Rolled Steel |
| Frame | 213T |
| RPM | 3515 rpm |
| Full Load Amps | 23.4/11.7 |
| Efficiency Group | 89.5 % |
| Rotation | Reversible |
| Enclosure | ODP |
| Insulation | F |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Weight | 138.0 LB |
| EAN or UPC | 691720002506 |

