- AC Motor
- General Purpose Motor Application
- 30 hp
- 1775 rpm
- Three Phase
| Drive End Bearing | 311 |
| Frame Material | Cast Iron |
| RPM | 1775 rpm |
| Rotation | Reversible |
| Hz | 60 |
| Enclosure | ODP |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Efficiency Group | 94.1 % |
| Frame | 286TSC |
| Full Load Amps | 74/37 |
| Motor Application | General Purpose |
| Enclosure Designation | Open Drip Proof |
| Mounting | Rigid Base |
| Poles | 4 |
| Insulation | F |
| Open End Bearing | 210 |
| Weight | 400.0 LB |
| EAN or UPC | 691720004050 |

