- AC Motor
- Air Compressor Motor Application
- 7 1/2 hp
- 1765 rpm
- Three Phase
| Insulation | F |
| Open End Bearing | 206 |
| Voltage Rating | 230/460 |
| Rotation | Reversible |
| Poles | 4 |
| Drive End Bearing | 307 |
| Phase | Three Phase |
| Motor Application | Air Compressor |
| Frame Material | Rolled Steel |
| Frame | 213T |
| RPM | 1765 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 19.4/9.7 |
| Enclosure | TEFC |
| Efficiency Group | 91.7 % |
| Mounting | Rigid Base |
| Hz | 60 |
| Weight | 115.0 LB |
| EAN or UPC | 691720021125 |

