- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 2 hp
- 1770 rpm
- Three Phase
| Poles | 4 |
| Drive End Bearing | 6207 |
| Phase | Three Phase |
| Full Load Amps | 6.6/3.3 |
| Motor Application | Inverter Duty, Encoder Provided |
| Frame Material | Aluminum |
| Efficiency Group | 84 % |
| RPM | 1770 rpm |
| Hz | 60 |
| Open End Bearing | 6206 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Mounting | Rigid Base |
| Service Factor | 1 |
| Insulation | F |
| Voltage Rating | 230/460 |
| Frame | 182TC |
| Enclosure | TENV |
| Rotation | Reversible |
| Weight | 98.0 LB |
| EAN or UPC | 691720045176 |

