- AC Motor
- General Purpose Motor Application
- 1 hp
- 1725 rpm
- Three Phase
| Enclosure | ODP |
| Full Load Amps | 3/1.5 |
| Rotation | Reversible |
| Frame | 56 |
| Phase | Three Phase |
| Enclosure Designation | Open Drip Proof |
| Hz | 60 |
| Poles | 4 |
| Open End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Voltage Rating | 230/460 |
| Motor Application | General Purpose |
| Efficiency Group | 83.5 % |
| Drive End Bearing | 6203 |
| RPM | 1725 rpm |
| Mounting | Rigid Base |
| Insulation | B |
| Weight | 30.0 LB |
| EAN or UPC | 691720041925 |

