- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1725 rpm
- Three Phase
| Hz | 60 |
| Motor Application | General Purpose |
| Frame | S56 |
| Frame Material | Rolled Steel |
| Voltage Rating | 575 |
| RPM | 1725 rpm |
| Mounting | Rigid Base |
| Insulation | B |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Enclosure | DP |
| Enclosure Designation | Drip Proof |
| Poles | 4 |
| Open End Bearing | 6203 |
| Full Load Amps | 0.48 |
| Efficiency Group | 73.4 % |
| Weight | 23.0 LB |
| EAN or UPC | 691720088838 |

