- AC Motor
- Automotive Duty Motor Application
- 25 hp
- 1774 rpm
- Three Phase
| Voltage Rating | 460 |
| Frame | 324U |
| Drive End Bearing | 6312 |
| Hz | 60 |
| RPM | 1774 rpm |
| Insulation | F |
| Frame Material | Cast Iron |
| Full Load Amps | 31 |
| Service Factor | 1 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Rotation | Reversible |
| Efficiency Group | 93.6 % |
| Motor Application | Automotive Duty |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6311 |
| Weight | 0.0 LB |
| EAN or UPC | 691720047279 |

