- AC Motor
- General Purpose Motor Application
- 5 hp
- 875 rpm
- Three Phase
| Open End Bearing | 6208 |
| Hz | 60 |
| Frame | 254T |
| Full Load Amps | 6 |
| Enclosure | TEFC |
| Rotation | Reversible |
| Voltage Rating | 575 |
| Insulation | F |
| Service Factor | 1.15 |
| Poles | 8 |
| Phase | Three Phase |
| Efficiency Group | 88.5 % |
| RPM | 875 rpm |
| Motor Application | General Purpose |
| Drive End Bearing | 6309 |
| Frame Material | Aluminum |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 165.0 LB |
| EAN or UPC | 691720084984 |

