- AC Motor
- General Purpose Motor Application
- 75 hp
- 1782 rpm
- Three Phase
| Poles | 4 |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Full Load Amps | 70.5 |
| Enclosure Designation | Drip Proof |
| Hz | 60 |
| Open End Bearing | 6311 |
| RPM | 1782 rpm |
| Voltage Rating | 575 |
| Drive End Bearing | 6313 |
| Efficiency Group | 95 % |
| Rotation | Reversible |
| Service Factor | 1.25 |
| Insulation | F |
| Enclosure | DP |
| Frame | 365T |
| Frame Material | Rolled Steel |
| Mounting | Rigid Base |
| Weight | 763.0 LB |
| EAN or UPC | 691720088951 |

