- AC Motor
- General Purpose Motor Application
- 125 hp
- 1783 rpm
- Three Phase
| Drive End Bearing | 6315 |
| Service Factor | 1.25 |
| Mounting | Rigid Base |
| Enclosure | DP |
| Motor Application | General Purpose |
| Hz | 60 |
| RPM | 1783 rpm |
| Full Load Amps | 122 |
| Phase | Three Phase |
| Rotation | Reversible |
| Open End Bearing | 6313 |
| Frame | 405T |
| Insulation | F |
| Efficiency Group | 95.4 % |
| Poles | 4 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Drip Proof |
| Voltage Rating | 575 |
| Weight | 882.0 LB |
| EAN or UPC | 691720088982 |

