- AC Motor
- General Purpose Motor Application
- 15 hp
- 1770 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Full Load Amps | 44/22.1 |
| Motor Application | General Purpose |
| Mounting | Rigid Base |
| RPM | 1770 rpm |
| Hz | 60 |
| Enclosure | DP |
| Service Factor | 1.15 |
| Poles | 4 |
| Insulation | F |
| Efficiency Group | 93 % |
| Voltage Rating | 200/400 |
| Drive End Bearing | 6309 |
| Rotation | Reversible |
| Phase | Three Phase |
| Open End Bearing | 6208 |
| Enclosure Designation | Drip Proof |
| Frame | 254T |
| Weight | 164.0 LB |
| EAN or UPC | 691720089095 |

