- AC Motor
- General Purpose Motor Application
- 25 hp
- 1775 rpm
- Three Phase
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Full Load Amps | 73.5/37 |
| Enclosure | DP |
| Enclosure Designation | Drip Proof |
| Mounting | Rigid Base |
| Open End Bearing | 6210 |
| Service Factor | 1.15 |
| Insulation | F |
| Drive End Bearing | 6311 |
| Efficiency Group | 93.6 % |
| Frame | 284T |
| Poles | 4 |
| RPM | 1775 rpm |
| Hz | 60 |
| Voltage Rating | 200/400 |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Weight | 278.0 LB |
| EAN or UPC | 691720089118 |

