- AC Motor
- Severe Duty Motor Application
- 50 hp
- 1785 rpm
- Three Phase
| Rotation | Reversible |
| Phase | Three Phase |
| Enclosure Designation | Drip Proof |
| Service Factor | 1 |
| Voltage Rating | 230/460 |
| Enclosure | DP |
| Poles | 4 |
| Motor Application | Severe Duty |
| Drive End Bearing | 6311 |
| RPM | 1785 rpm |
| Mounting | Rigid Base |
| Full Load Amps | 132/66 |
| Hz | 60 |
| Open End Bearing | 6309 |
| Frame | 326T |
| Frame Material | Rolled Steel |
| Insulation | F |
| Efficiency Group | 94.5 % |
| Weight | 0.0 LB |
| EAN or UPC | 691720046128 |

